Motion
78236163
RD16 P Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1" Inscr Circle, 1/4" Thick
MI ITEM #11764075
MFR #78236163
Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RD16 P Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1" Inscr Circle, 1/4" Thick
MI ITEM #11764075
MFR #78236163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.48/each

Specifications

Dimensions

  • Hole Diameter
    0.2600 in
  • Inscribed Circle
    1 in
  • Insert Size
    16
  • Relief Angle
    15
  • Thickness
    1/4 in

Details

  • Chipbreaker
    P
  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    RD
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Round

Overview

Mfr description
78236163 78236163 RD16P TCN55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought