Motion
78236189
RPG42 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764076
MFR #78236189
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPG42 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764076
MFR #78236189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.80/each

Specifications

Dimensions

  • Inscribed Circle
    1/2 in
  • Insert Size
    42
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    RPG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Round

Overview

Mfr description
78236189 78236189 RPG42 TCN55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought