Motion
78236288
TPGC321 LF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11764080
MFR #78236288
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGC321 LF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11764080
MFR #78236288

Mfr description
78236288 78236288 TPGC321LF TCN55 CARBID
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.1250 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    321
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Chipbreaker
    LF
  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    TPGC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)