Motion
78236312
CTA2 Grade TCN55 Carbide Milling Insert TiN Finish, 5/32" Thick, 0.355" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11764082
MFR #78236312
List Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTA2 Grade TCN55 Carbide Milling Insert TiN Finish, 5/32" Thick, 0.355" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11764082
MFR #78236312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.25/each for your price

Overview

Mfr description
78236312 78236312 CTA2 1/32 RAD TCN55 IN
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CTA
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Coating
    TiN
  • Thickness
  • Corner Radius
    1/32 in
  • Material Grade
    C5
  • Insert Size
    2
  • ISO Number
    CTA2-1/32
  • Inscribed Inch
    0.3550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought