Motion
78236338
CTA4 Grade TCN55 Carbide Milling Insert TiN Finish, 3/16" Thick, 0.46" Inscribed Circle, 3/32" Corner Radius
MI ITEM #11764084
MFR #78236338
List Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CTA4 Grade TCN55 Carbide Milling Insert TiN Finish, 3/16" Thick, 0.46" Inscribed Circle, 3/32" Corner Radius
MI ITEM #11764084
MFR #78236338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.60/each for your price

Overview

Mfr description
78236338 78236338 CTA4 3/32 RAD TCN55 IN
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CTA
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Coating
    TiN
  • Thickness
  • Corner Radius
    3/32 in
  • Material Grade
    C5
  • Insert Size
    4
  • ISO Number
    CTA4-3/32
  • Inscribed Inch
    0.4600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought