Specifications
Dimensions
- Corner Radius0.0310 in
- Insert Size2422
- Length1.0000 in
- Thickness0.1250 in
- Width0.2500 in
Details
- CoatingTiN
- Insert StyleABL
- ISO NumberABL2422
- Manufacturer GradeTCN55
- MaterialCarbide
- Material GradeC5
- ShapeParallelogram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)