Motion
78236361
TEGE731 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764086
MFR #78236361
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEGE731 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 7/32" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764086
MFR #78236361

Mfr description
78236361 78236361 TEGE731 TCN55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Inscribed Circle
    7/32 in
  • Insert Size
    731
  • Relief Angle
    20
  • Thickness
    3/32 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    TEGE
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)