Motion
78238417
CNMP542 Grade I22 Carbide Turning Insert - Uncoated, 80° Diamond, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11764088
MFR #78238417
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMP542 Grade I22 Carbide Turning Insert - Uncoated, 80° Diamond, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11764088
MFR #78238417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.33/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2500 in
  • Included Angle
    80 °
  • Inscribed Circle
    5/8 in
  • Insert Size
    542
  • Relief Angle
    0
  • Thickness
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    CNMP
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Diamond

Overview

Mfr description
78238417 78238417 CNMP542 I22 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought