Motion
78357381
M3x0.50, 40mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11764091
MFR #78357381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50, 40mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 4.8 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11764091
MFR #78357381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78357381 78357381 DIN84 M3X40 ZP CHEESE
  • Cheese head types have thick, cylindrical heads and deep drive slots
  • They are used when increased strength and driving power are needed
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M3x0.50
  • Length
    40.00 mm
  • Drive Type
    Slotted
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 84; ISO 1207
  • Head Type
    Cheese
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 4.8
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought