Motion
78361821
#2 Screw, 0.095" ID, Stainless Steel Internal Tooth Lock Washer - 0.2" OD, Grade 410
MI ITEM #11764093
MFR #78361821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Screw, 0.095" ID, Stainless Steel Internal Tooth Lock Washer - 0.2" OD, Grade 410
MI ITEM #11764093
MFR #78361821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78361821 78361821 2 410 SS INTERNAL TOOT
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    0.2000 in
  • Inner Diameter
    0.0950 in
  • Grade
    410
  • Thickness
    0.016 in
  • Fastener Standard
    ASME B18.21.1
  • Hardness
    Rockwell C40-C50
  • Maximum Inside Diameter
    0.0950 in
  • Maximum Outside Diameter
    0.2000 in
  • Maximum Thickness
    0.0160 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.0890 in
  • Minimum Outside Diameter
    0.1750 in
  • Screw Size
    #2
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text