Motion
78361854
Split Lock Washer - 0.1010 in ID, 0.2090 in OD, 0.0250 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11764096
MFR #78361854
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1010 in ID, 0.2090 in OD, 0.0250 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11764096
MFR #78361854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
78361854 78361854 4 316 SS REGULAR SPLIT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0250 in
  • Maximum Inside Diameter
    0.1200 in
  • Maximum Outside Diameter
    0.2090 in
  • Maximum Thickness
    0.0250 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1140 in
  • Minimum Outside Diameter
    0.2090 in
  • Screw Size
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text