Motion
78361912
#8-32 Oval Shoulder Steel Thumb Screw - 3/8" OAL, 0.3" Head Height, Zinc-Plated Finish
Mi Item #11764103
MFR #78361912
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 Oval Shoulder Steel Thumb Screw - 3/8" OAL, 0.3" Head Height, Zinc-Plated Finish
Mi Item #11764103
MFR #78361912

Mfr description
78361912 78361912 8-32X3/8 ZP TYPE P THU
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Head Diameter
    0.4400 in
  • Head Height
    0.3000 in
  • Length
    3/8 in
  • Shoulder Diameter
    0.2700 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)