Motion
78361961
5/16-18 Oval Shoulder Steel Thumb Screw - 3" OAL, 0.67" Head Height, Zinc-Plated Finish
MI ITEM #11764108
MFR #78361961
List Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Oval Shoulder Steel Thumb Screw - 3" OAL, 0.67" Head Height, Zinc-Plated Finish
MI ITEM #11764108
MFR #78361961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.50/each for your price

Overview

Mfr description
78361961 78361961 5/16-18X3 ZP TYPE P TH
  • Oval thumb screws have oval-shaped heads that provide an easy, wide grip for precise tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Length
    3 in
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Diameter
    0.8700 in
  • Head Height
    0.6700 in
  • Head Type
    Oval
  • Shoulder Diameter
    0.5700 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought