Motion
78362175
1/2-13 UNC, 3-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11764112
MFR #78362175
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 3-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11764112
MFR #78362175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
78362175 78362175 3 FH 1/2-13X3-1/2 ZP G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/2 in
  • Material
    Steel
  • Thread Size
    1/2-13 in
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.9; SAE J429
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text