Motion
78362183
5/8-11 UNC, 1-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11764113
MFR #78362183
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 1-1/2" OAL, Steel Plow Bolt Zinc-Plated Finish, Grade 5
MI ITEM #11764113
MFR #78362183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
78362183 78362183 3 FH 5/8-11X1-1/2 ZP G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-1/2 in
  • Material
    Steel
  • Thread Size
    5/8-11 in
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.9; SAE J429
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text