Motion
78364783
#6 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764120
MFR #78364783
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764120
MFR #78364783

Mfr description
78364783 78364783 6X7/8 ZP TY AB FH PHL
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length
    7/8 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #2
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)