Motion
78364817
#10 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11764123
MFR #78364817
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head Phillips Sheet Metal Screw Steel, 7/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11764123
MFR #78364817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.15/each

Specifications

Dimensions

  • Length
    7/8 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #2
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type AB

Overview

Mfr description
78364817 78364817 10X7/8 ZP TY AB FH PHL
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought