Motion
78364825
#12 Flat Head Phillips Sheet Metal Screw Steel, 5/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764124
MFR #78364825
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Flat Head Phillips Sheet Metal Screw Steel, 5/8" OAL, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764124
MFR #78364825

Mfr description
78364825 78364825 12X5/8 ZP TY AB FH PHL
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #3
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)