Motion
78364890
#2 Pan Head Phillips Sheet Metal Screw Steel, 5/8" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11764131
MFR #78364890
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Pan Head Phillips Sheet Metal Screw Steel, 5/8" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11764131
MFR #78364890

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
78364890 78364890 2X5/8 ZP TY AB PH PHL
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Screw Size
    #2
  • Length Measurement Type
    Length Under Head
  • Length
    5/8 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Point Type
    Type AB
  • Material Grade
    1016-1024
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Phillips Drive Size
    #1
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text