Motion
78365095
#14 Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, AISI 1016, ANSI/ASME B18.6.4, ASME B18.6.3 & SAE J933, Grade 1016-1024
MI ITEM #11764152
MFR #78365095
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, AISI 1016, ANSI/ASME B18.6.4, ASME B18.6.3 & SAE J933, Grade 1016-1024
MI ITEM #11764152
MFR #78365095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
78365095 78365095 14X1 ZP TY AB OH PHL S
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ANSI/ASME B18.6.4; ASME B18.6.3; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    1016-1024
  • Phillips Drive Size
    #3
  • Point Type
    Type AB
  • Screw Size
    #14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text