Motion
78365103
#14 Oval Head Phillips Sheet Metal Screw Steel, 1-1/2" OAL, AISI 1016, ANSI/ASME B18.6.4, ASME B18.6.3 & SAE J933, Grade 1016-1024
Mi Item #11764153
MFR #78365103
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Oval Head Phillips Sheet Metal Screw Steel, 1-1/2" OAL, AISI 1016, ANSI/ASME B18.6.4, ASME B18.6.3 & SAE J933, Grade 1016-1024
Mi Item #11764153
MFR #78365103

Mfr description
78365103 78365103 14X1-1/2 ZP TY AB OH P
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #3
  • Screw Size
    #14

Details

  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ANSI/ASME B18.6.4; ASME B18.6.3; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)