Motion
78365111
#4 Hex Washer Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764154
MFR #78365111
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Hex Washer Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
Mi Item #11764154
MFR #78365111

Mfr description
78365111 78365111 4X1/4 SLOT ZP TY AB HW
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #4

Details

  • Drive Type
    Slotted
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Washer
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)