Overview
Mfr description
78365491 78365491 12X1-1/4 ZP TY A FH SL
- Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
- The flat head lies flush against the workpiece
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
- Type A screws have sharp points and coarse threads
- They are used to cut threads in drilled or punched holes in thin sheet metal.
Specifications
- Screw Size#12
- Length Measurement TypeOverall Length
- Length1-1/4 in
- Drive TypeSlotted
- Head TypeFlat
- Point TypeType A
- Material Grade1016-1024
- MaterialSteel
- Finish CoatingZinc-Plated
- Fastener StandardAISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data