Motion
78365533
#6 Hex Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, AISI 1016, ASME B18.6.3 & SAE J933, Grade 1016-1024
Mi Item #11764188
MFR #78365533
Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Hex Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, AISI 1016, ASME B18.6.3 & SAE J933, Grade 1016-1024
Mi Item #11764188
MFR #78365533

Mfr description
78365533 78365533 6X1/4 BLUNT PT ZP TY B
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.58/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Slotted
  • Fastener Standard
    AISI 1016; ASME B18.6.3; SAE J933
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    1016-1024
  • Point Type
    Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)