Motion
78462553
M30x3.50 Metric Coarse Steel Right Hand Hex Nut;46mm Across Flats, 24mm High, Zinc-Plated Finish
MI ITEM #11764198
MFR #78462553
List Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30x3.50 Metric Coarse Steel Right Hand Hex Nut;46mm Across Flats, 24mm High, Zinc-Plated Finish
MI ITEM #11764198
MFR #78462553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.10/each for your price

Overview

Mfr description
78462553 78462553 M30X3.5 DIN 934 CLASS
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M30x3.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    24.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    46.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 10
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought