Motion
78622289
Pry Bar - 7-3/8 in OAL, Tempered Steel Material
Mi Item #11764211
MFR #78622289
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 7-3/8 in OAL, Tempered Steel Material
Mi Item #11764211
MFR #78622289

Mfr description
78622289 78622289 7-3/8" TACK SCREWDRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Overall Length
    7-3/8 in
  • Overall Length Range
    Less than 12 in

Details

  • Bar Type
    Pry Bar
  • Material
    Tempered Steel
  • PSC Code
    5110
  • Tool Type
    Screwdriver Pry Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)