Motion
78639069
TT222 Grade I22 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11764227
MFR #78639069
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT222 Grade I22 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11764227
MFR #78639069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.05/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.0906 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    222
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Screw
  • Insert Style
    TT
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle

Overview

Mfr description
78639069 78639069 TT222 I22 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought