Motion
78639168
TT321 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
MI ITEM #11764231
MFR #78639168
List Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT321 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
MI ITEM #11764231
MFR #78639168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.90/each for your price

Overview

Mfr description
78639168 78639168 TT321 I55 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TT
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6
  • Hole Diameter
    0.1500 in
  • Insert Holding Method
    Screw
  • Insert Size
    321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text