Specifications
Dimensions
- Corner Radius1/64 in
- Hole Diameter0.1500 in
- Included Angle60 °
- Inscribed Circle3/8 in
- Insert Size321
- Relief Angle11
- Thickness1/8 in
Details
- Coating ProcessCVD
- Finish CoatingTiN/TiC/TiCN/TiN
- Insert Holding MethodScrew
- Insert StyleTT
- Manufacturer GradeTCN55
- MaterialCarbide
- Material GradeC5
- ShapeTriangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)