Motion
78639283
TT431 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764240
MFR #78639283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT431 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764240
MFR #78639283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78639283 78639283 TT431 I55 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TT
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6
  • Hole Diameter
    0.2031 in
  • Insert Holding Method
    Screw
  • Insert Size
    431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text