Motion
78639291
TT431 Grade TCN55 Carbide Turning Insert - TiN/TiC/TiCN/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764241
MFR #78639291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT431 Grade TCN55 Carbide Turning Insert - TiN/TiC/TiCN/TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764241
MFR #78639291

Mfr description
78639291 78639291 TT431 TCN55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.2031 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    431
  • Relief Angle
    11
  • Thickness
    3/16 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiN/TiC/TiCN/TiN
  • Insert Holding Method
    Screw
  • Insert Style
    TT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)