Specifications
Dimensions
- Corner Radius1/32 in
- Hole Diameter0.2031 in
- Included Angle60 °
- Inscribed Circle1/2 in
- Insert Size432
- Relief Angle11
- Thickness3/16 in
Details
- Finish CoatingUncoated
- Insert Holding MethodScrew
- Insert StyleTT
- Manufacturer GradeI55
- MaterialCarbide
- Material GradeC5/C6
- ShapeTriangle
Overview
Mfr description
78639341 78639341 TT432 I55 CARBIDE TURN
- Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.