Overview
Mfr description
78639507 78639507 1/4 ACRA-SCREWS FOR HO
Specifications
- Drive TypeHex Socket
- Hardware CompInsert
- Indexable Tool TypeTurning
- Industry Standard NumberSB-2
- Screw TypeCap Screw
- Socket Hex Size0.0500 in
- Thread Size#2-56 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data