Overview
Mfr description
78639523 78639523 SB-6 6-32X1/2 SHCS SPA
Specifications
- Drive TypeHex Socket
- Hardware CompInsert
- Indexable Tool TypeTurning
- Industry Standard NumberSB-6
- Screw TypeCap Screw
- Socket Hex Size5/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data