Motion
78639549
Hex Socket Cap Screw for Indexable Turning #16 Thread, Industry Std #16 SCREW-STD, For Use with Inserts
Mi Item #11764248
MFR #78639549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Cap Screw for Indexable Turning #16 Thread, Industry Std #16 SCREW-STD, For Use with Inserts
Mi Item #11764248
MFR #78639549

Mfr description
78639549 78639549 1/2 ACRA-SCREWS FOR HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Socket Hex Size
    1/8 in
  • Thread Size
    #16 in

Details

  • Drive Type
    Hex Socket
  • Hardware Comp
    Insert
  • Indexable Tool Type
    Turning
  • Industry Standard Number
    #16 SCREW-STD
  • Screw Type
    Cap Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)