Motion
78639689
TT222 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11764251
MFR #78639689
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT222 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11764251
MFR #78639689

Mfr description
78639689 78639689 TPMM222 I55 (TT222) CA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.0890 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    222
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Screw
  • Insert Style
    TT
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)