Specifications
Dimensions
- Overall Length4 in
- Shank Square Size5/8 in
- Size Code321
Details
- Insert CompTT
- Number of Inserts1
- Number Of Toolholders5
- Toolholder StyleAL; AR; BL; BR; E
Overview
Mfr description
78641107 78641107 USA 5/8 SHK. 5 PC. SET