Motion
78641149
1" Shank Square Indexable Insert Tool Bit Set - 1/2" Inscribed Circle, Uses TT Inserts, AL, AR, BL, BR, E Toolholder
MI ITEM #11764257
MFR #78641149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shank Square Indexable Insert Tool Bit Set - 1/2" Inscribed Circle, Uses TT Inserts, AL, AR, BL, BR, E Toolholder
MI ITEM #11764257
MFR #78641149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Square Size
    1 in
  • Size Code
    431

Details

  • Insert Comp
    TT
  • Number of Inserts
    1
  • Number Of Toolholders
    5
  • Toolholder Style
    AL; AR; BL; BR; E

Overview

Mfr description
78641149 78641149 USA 1"SHK.5 PC. SET US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought