Overview
Mfr description
78641222 78641222 3/8 SHK AL 6 USA-INDEX
Specifications
- ApplicationSquare Shoulder Facing
- Cutting DirectionLeft Hand
- Insert Inscribed Circle1/4 in
- Number of Inserts1
- Shank Square Size3/8 in
- Size Code221
- Toolholder MaterialCarbide
- Toolholder StyleAL
- Insert CompTT 221
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data