Overview
Mfr description
78641313 78641313 1/2 SHK AR 8 USA-INDEX
Specifications
- ApplicationSquare Shoulder Turning
- Cutting DirectionRight Hand
- Insert Inscribed Circle3/8 in
- Number of Inserts1
- Shank Square Size1/2 in
- Size Code321
- Toolholder MaterialCarbide
- Toolholder StyleAR
- Insert CompTT 321
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data