Overview
Mfr description
78641347 78641347 1/2 SHK BL 8 USA-INDEX
Specifications
- ApplicationLead Angle Facing
- Cutting DirectionLeft Hand
- Insert Inscribed Circle3/8 in
- Lead Angle15
- Number of Inserts1
- Shank Square Size1/2 in
- Size Code321
- Toolholder MaterialCarbide
- Toolholder StyleBL
- Insert CompTT 321
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data