Overview
Mfr description
78641412 78641412 5/8 SHK AR 10 USA-INDE
Specifications
- ApplicationSquare Shoulder Turning
- Cutting DirectionRight Hand
- Insert Inscribed Circle3/8 in
- Number of Inserts1
- Shank Square Size5/8 in
- Size Code321
- Toolholder MaterialCarbide
- Toolholder StyleAR
- Insert CompTT 321
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data