Motion
78641651
78641651 1"SHK E 16 USA-INDEX TOOL HOLDE
Mi Item #11764282
MFR #78641651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78641651 1"SHK E 16 USA-INDEX TOOL HOLDE
Mi Item #11764282
MFR #78641651

Mfr description
78641651 78641651 1"SHK E 16 USA-INDEX T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    60
  • Insert Inscribed Circle
    1/2 in
  • Shank Square Size
    1 in
  • Size Code
    431

Details

  • Application
    Threading
  • Cutting Direction
    Neutral
  • Insert Comp
    TT 431
  • Number of Inserts
    1
  • Toolholder Material
    Carbide
  • Toolholder Style
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)