Motion
78657012
2-1/8 Inch Capacity, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 6 Inch Shank Length x 5/8 Inch Shank Width Square Shank, KP Series
MI ITEM #11764283
MFR #78657012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 Inch Capacity, Scissor and Straddle Type Knurler 3/4 Inch Diameter, 6 Inch Shank Length x 5/8 Inch Shank Width Square Shank, KP Series
MI ITEM #11764283
MFR #78657012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78657012 78657012 0-2-1/8" CAP SCISSOR T

Specifications

  • Knurl Diameter
    3/4 in
  • Knurl Face Width
    3/8 in
  • Knurl Hole Diameter
    1/4 in
  • Knurl Patterns Included
    Diamond
  • Knurl Series
    KP
  • Maximum Capacity
    2.1250 in
  • Minimum Capacity
    0.0000 in
  • Shank Length
    6 in
  • Shank Shape
    Square
  • Shank Width Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text