Motion
78684289
1/4" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
MI ITEM #11764395
MFR #78684289
Price$26.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
MI ITEM #11764395
MFR #78684289

Mfr description
78684289 78684289 1/4 FIPT W/SEAL PVC SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.88/each

Specifications

Dimensions

  • Fitting Size
    1/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)