Motion
78701919
3/4" Yoke Width, Carbon Steel, Plain Yoke - 5/16" Hole Diam, 3/4" Hole Center to Neck, 19/32" Yoke Arm Height, 5/16" Neck Diam, 1-1/4" Neck Length, 2" OAL
Mi Item #11764402
MFR #78701919
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Yoke Width, Carbon Steel, Plain Yoke - 5/16" Hole Diam, 3/4" Hole Center to Neck, 19/32" Yoke Arm Height, 5/16" Neck Diam, 1-1/4" Neck Length, 2" OAL
Mi Item #11764402
MFR #78701919

Mfr description
78701919 78701919 5/16"X2" YOKE ENDS PLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • Height of Yoke Arm
    19/32
  • Hole Diameter
    5/16
  • Neck Diameter
    5/16 in
  • Neck Length
    1-1/4 in
  • Overall Length
    2.0000 in
  • Yoke Width
    3/4

Details

  • Center Hole to Neck
    3/4
  • Inner Distance Between Arms
    11/32
  • Material
    Carbon Steel
  • Material Grade
    1030
  • Product Type
    Crowned & Flat Yoke Rollers
  • Type
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)