Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Yoke Width, Carbon Steel, Plain Yoke - 3/8" Hole Diam, 27/32" Hole Center to Neck, 11/16" Yoke Arm Height, 3/8" Neck Diam, 1-9/32" Neck Length, 7" OAL
MI ITEM #11764403
MFR #78701927

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
78701927 78701927 3/8"X 7" YOKE ENDS PLA

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Center Hole to Neck
    27/32
  • Height of Yoke Arm
    11/16
  • Hole Diameter
    3/8
  • Inner Distance Between Arms
    7/16
  • Material
    Carbon Steel
  • Material Grade
    1030
  • Neck Diameter
    3/8 in
  • Neck Length
    1-9/32 in
  • Overall Length
    7.0000 in
  • Type
    Plain
  • Yoke Width
    7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text