Motion
78701935
1" Yoke Width, Carbon Steel, Plain Yoke - 7/16" Hole Diam, 1" Hole Center to Neck, 13/16" Yoke Arm Height, 7/16" Neck Diam, 1-1/4" Neck Length, 3-1/2" OAL
MI ITEM #11764404
MFR #78701935
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Yoke Width, Carbon Steel, Plain Yoke - 7/16" Hole Diam, 1" Hole Center to Neck, 13/16" Yoke Arm Height, 7/16" Neck Diam, 1-1/4" Neck Length, 3-1/2" OAL
MI ITEM #11764404
MFR #78701935

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
78701935 78701935 7/16"X3-1/2" YOKE ENDS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Center Hole to Neck
    1
  • Height of Yoke Arm
    13/16
  • Hole Diameter
    7/16
  • Inner Distance Between Arms
    1/2
  • Material
    Carbon Steel
  • Material Grade
    1030
  • Neck Diameter
    7/16 in
  • Neck Length
    1-1/4 in
  • Overall Length
    3.5000 in
  • Type
    Plain
  • Yoke Width
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text