Motion
78702073
1-1/8" Yoke Width, Carbon Steel, Plain Yoke - 1/2" Hole Diam, 1-1/8" Hole Center to Neck, 15/16" Yoke Arm Height, 1/2" Neck Diam, 1-3/8" Neck Length, 2-1/2" OAL
MI ITEM #11764405
MFR #78702073
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Yoke Width, Carbon Steel, Plain Yoke - 1/2" Hole Diam, 1-1/8" Hole Center to Neck, 15/16" Yoke Arm Height, 1/2" Neck Diam, 1-3/8" Neck Length, 2-1/2" OAL
MI ITEM #11764405
MFR #78702073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
78702073 78702073 1/2"X2-1/2" YOKE ENDS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Center Hole to Neck
    1-1/8
  • Height of Yoke Arm
    15/16
  • Hole Diameter
    1/2
  • Inner Distance Between Arms
    9/16
  • Material
    Carbon Steel
  • Material Grade
    1030
  • Neck Diameter
    1/2 in
  • Neck Length
    1-3/8 in
  • Overall Length
    2.5000 in
  • Type
    Plain
  • Yoke Width
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text