Motion
78956547
5/16-18 Screw, 0.096 to 0.141" Thick, Spring Steel U Nut Retainer; 1/2" Center Edge, Zinc-Plated Finish
Mi Item #11764409
MFR #78956547
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Screw, 0.096 to 0.141" Thick, Spring Steel U Nut Retainer; 1/2" Center Edge, Zinc-Plated Finish
Mi Item #11764409
MFR #78956547

Mfr description
78956547 78956547 5/16-18 .096-.141 U-ST
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Max Material Thickness
    0.1410 in
  • Min Material Thickness
    0.0960 in
  • Screw Size
    5/16-18

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Type
    U Nut Retainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)